Eye shower, wall recessed

Leverandør: BROEN-LAB
17.160.009
BROE17.160.009EA 0 NOK
BROE17.160.009
Eye shower, wall recessed
Førstehjelpsutstyr Dusjer
Wall recessed eye shower with anti-corrosive cabinet.

  • With chemical resistant BROEN Polycoat
  • Two outlet heads and built-in FLOWFIX (14 L/min)
  • Cabinet door activates the eye wash and catches the water

W×D×H (cabinet): 308×64,5×585 mm

Min. working pressure: 2 bar
Connection: inlet G1/2" male
Bestill nå

SPESIFIKASJONER

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR