Multi-gas detectors, GasAlert Quattro

Leverandør: BW TECHNOLOGIES
QT-XW00-R-Y-EU QT-XW0M-R-Y-EU QT-XWH0-R-Y-EU QT-XWHM-A-Y-EU QT-X00M-A-Y-EU QT-X00M-R-Y-EU QT-00HM-A-Y-EU QT-00HM-R-Y-EU QT-000M-R-Y-EU QT-00H0-R-Y-EU QT-00H0-A-Y-EU QT-000M-A-Y-EU QT-X0HM-R-Y-EU QT-XW0M-A-Y-EU QT-XW00-R-Y-UK QT-000M-A-Y-UK QT-000M-R-Y-UK QT-00H0-A-Y-UK QT-00H0-R-Y-UK QT-00HM-A-Y-UK QT-00HM-R-Y-UK QT-X00M-A-Y-UK QT-X00M-R-Y-UK QT-X0HM-R-Y-UK QT-XW0M-A-Y-UK QT-XW0M-R-Y-UK QT-XWH0-R-Y-UK QT-XWHM-A-Y-UK QT-XWHM-R-Y-UK
BWTEQT-XW00-R-Y-EUEA 16450 NOK
BWTEQT-XW00-R-Y-EU BWTEQT-XW0M-R-Y-EU BWTEQT-XWH0-R-Y-EU BWTEQT-XWHM-A-Y-EU BWTEQT-X00M-A-Y-EU BWTEQT-X00M-R-Y-EU BWTEQT-00HM-A-Y-EU BWTEQT-00HM-R-Y-EU BWTEQT-000M-R-Y-EU BWTEQT-00H0-R-Y-EU BWTEQT-00H0-A-Y-EU BWTEQT-000M-A-Y-EU BWTEQT-X0HM-R-Y-EU BWTEQT-XW0M-A-Y-EU BWTEQT-XW00-R-Y-UK BWTEQT-000M-A-Y-UK BWTEQT-000M-R-Y-UK BWTEQT-00H0-A-Y-UK BWTEQT-00H0-R-Y-UK BWTEQT-00HM-A-Y-UK BWTEQT-00HM-R-Y-UK BWTEQT-X00M-A-Y-UK BWTEQT-X00M-R-Y-UK BWTEQT-X0HM-R-Y-UK BWTEQT-XW0M-A-Y-UK BWTEQT-XW0M-R-Y-UK BWTEQT-XWH0-R-Y-UK BWTEQT-XWHM-A-Y-UK BWTEQT-XWHM-R-Y-UK
Multi-gas detectors, GasAlert Quattro
Gassdeteksjonssystemer
The rugged GasAlert Quattro reliably monitors up to four gas and combines a one-button operation with flexible options.

  • Compatible with BW MicroDock II automatic test and calibration station
  • Graphic LCD displays to easily identify icons
  • IntelliFlash provides continuous visual confirmation of detector operation and compliance

Sertifiseringer: ACGIH 1 ppm H2S TWA recommendations.

Leveringsinformasjon: Supplied with a rechargeable battery pack or alkaline pack with three AA batteries, charger wall plug (with rechargeable battery option), calibrationMore Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
område (O₂) 0 - 30 % (CO) 0 - 1000 ppm (H₂S) 0 - 200 ppm (LEL) 0 - 100 % (O₂) 0 - 30 % (CO) 0 - 1000 ppm (H₂S) 0 - 200 ppm (LEL) 0 - 100 %
Fuktighet 10 - 100 % RH 10 - 100 % RH
Alarm Visual, vibrating, audible (95 dB) Visual, vibrating, audible (95 dB)
levetid batteri 20 hours (@ 20 - 50 °C) 18 hours (@−20 - 0 °C) 14 hours
Batteritype Rechargeable Alkaline
B×D×H 130×81×47 mm 130×81×47 mm
Vekt 316 g 338 g
Temperaturområde −20…+50 °C −20…+50 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR