Forestry safety helmet, Concept Forestry Kit

Leverandør: CENTURION SAFETY PRODUCTS
S25CEF
CENUS25CEFEA 0 NOK
CENUS25CEF
Forestry safety helmet, Concept Forestry Kit
Hjelmer Sikkerhethjelm
Light, strong and comfortable ABS helmet (S09OF), complete with forestry mesh visor (S59) and ABS earmuffs (S41C).

  • Helmet compatible with range of face and hearing accessories
  • Vented helmet at crown and rear of shell, full peak
  • Internal card holder in helmet for identification or medical information
  • 6 point terylene webbing helmet cradle
  • LDPE helmet headband with sweatband

Size: 510 to 630 mm (helmet), 170 mm (visor)

Colour: Orange (helmet), black (mesh visor), orange (earmuffs)

Weight: 305 g (helmet)

SNR: 25 dB

Sertifiseringer: EN 397:2012More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR