Fall arrester, MI20 inertia reel

Leverandør: HONEYWELL SAFETY
1002871
DALL1002871EA 3050 NOK
DALL1002871
Fall arrester, MI20 inertia reel
Fallvern Fallvern
Extremely light personal fall arrester comes with with a compact plastic housing and a rectractable webbing lifeline.

  • Integral shock-absorber to reduce the impact force of a fall
  • MI20 Lifeline: 48 mm, polyamide webbing
  • Two screw karabiners

Weight: 1,25 kg
Length: 2,5 m
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Kapasitet 2,5 m
Bruddstyrke > 2200 daN
Driftstemperatur −30...+50 °C
Åpningsdiameter 17 mm
Hus, B × D × H 100×80×500 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR