Serological pipette, sterile

Leverandør: DELTALAB
900031.C
DELT900031.CEA 11750 NOK
DELT900031.C
Serological pipette, sterile
Pipetter Serologiske pipetter
Serological pipette is intended for the precise handling of fluids and their transfer from one container to another in order to carry out reactions that facilitate the subsequent analysis of the sample.

  • Single use
  • Made of crystal polystyrene
  • Accuracy >98%
  • Sterilised by radiation
  • Volumes range from 1 to 50 ml
  • DNAse and RNAse free.

No liquid retention: as tip is not sealed, liquid is not held at the joint.

Pipettes include a white cotton plug and screen printed in color depending on volume for better identification including a strip for easyMore Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR