Robust Pressure Data Logger, EBI 11-P111

Leverandør: EBRO
1340-6296
EBRO1340-6296EA 67600 NOK
EBRO1340-6296
Robust Pressure Data Logger, EBI 11-P111
Dataloggere
The EBI 11-P111 pressure data logger was developed with a special focus on the requirements of canning factories. It enables precise pasteurisation control in cans, jars, and bottles.

  • Luer lock connection
  • Robust IP 68 protection class: waterproof and vapour-tight
  • Compact size - fits into most bottles

With an extended measuring range (1 to 10000 mbar) and a high-quality sensor, its very small size allows it to fit easily inside small containers or between tightly packed items, ensuring accurate monitoring even in space-constrained environments.

Bestill nå

SPESIFIKASJONER

Modell EBI 11-P111
Environmentally Preferable
Grensesnitt
Beskyttelsesklasse IP 68
Registreringsintervaller 1 s - 24 h
Vekt 45 g
Dataminne - Antall avlesninger 2×7500
Batterier Lithium, 2× BR1225A, 3 V user-replaceable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR