Temperature Data Logger for Process Validation, EBI 12-T240

Leverandør: EBRO
1340-6611 1340-6612
EBRO1340-6611EA 58775 NOK
EBRO1340-6611 EBRO1340-6612
Temperature Data Logger for Process Validation, EBI 12-T240
Dataloggere
The EBI 12–T240 is a precise temperature data logger for process validation in laboratories and the pharmaceutical industry. With a temperature range of –200 to +200 °C and an accuracy of up to 0,05 °C, it enables precise temperature measurements in critical applications such as sterilisation, disinfection and ovens.

  • Suitable for steam sterilisers, washer–disinfectors
  • Temperature range –200 to +200 °C
  • High accuracy up to 0,05 °C
  • One bendable metal probe (Ø 1,50 mm)

The EBI 12–T240 temperature data logger from ebro fulfils the stringent requirements ofMore Product Information
Bestill nå

SPESIFIKASJONER

Modell EBI 12-T240 EBI 12-T241
Environmentally Preferable
Sensor PT1000, class A
Radial, 1 external temperature probe, bendeble, Ø 1,5 mm, 250 mm
PT1000, class A
Radial, 1 external temperature probe, bendeble, Ø 1,5 mm, 500 mm
Grensesnitt
Beskyttelsesklasse IP 68 IP 68
Registreringsintervaller 250 ms to 24 hrs. 250 ms to 24 hrs.
Vekt 90 g 90 g
Dataminne - Antall avlesninger 100,320 100,320
Batterier Lithium, 2× BR1225A, 3 V user–replaceable Lithium, 2× BR1225A, 3 V user–replaceable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR