EBI 12-T490 Temperature Data Logger for Process Validation in Steam Sterilisation

Leverandør: EBRO
1340-6634
EBRO1340-6634EA 68500 NOK
EBRO1340-6634
EBI 12-T490 Temperature Data Logger for Process Validation in Steam Sterilisation
Dataloggere

The EBI 12-T490 is a high-precision temperature data logger designed for process validation in steam sterilizers and batch control in production. With a temperature range of –20 to +150 °C and an accuracy of up to ±0,05 °C, it provides reliable data for critical monitoring processes.



  • Suitable for steam sterilisers, process validation

  • Temperature range –20 to +150 °C
  • High accuracy: up to 0,05 °C
  • Flexible cable probe, 1,20 mm
  • Factory calibration certificate at 0 °C, +60 °C, and +134 °C


The EBI 12-T490 temperature data logger by ebro is ideal for

More Product Information
Bestill nå

SPESIFIKASJONER

Modell EBI 12-T490
Sensor PT 1000, class A Radial, 2 external temperature probe, flexible, Ø 1,2 mm; 600 mm
Environmentally Preferable
Grensesnitt
Beskyttelsesklasse IP 68
Registreringsintervaller 250 ms - 24 h
Vekt 90 g
Dataminne - Antall avlesninger 2×50,160
Batterier Lithium, 3 V user-replaceable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR