Cole-Parmer® HM-200 Multiple Volume Heating Mantle

Leverandør: Cole-Parmer
36013-14
ELET36013-14EA 12575 NOK
ELET36013-14
Cole-Parmer® HM-200 Multiple Volume Heating Mantle
Termostater Varmemantler
Accepts 250 to 1000 ml round bottom flasks saving you money.

  • Maximum element temperature of 450 °C (842 °F)
  • Cool to the touch offers safe handling
  • Built-in energy regulator
  • Material: Aluminium

Flexible coiled heating element wraps the heater around round-bottom flasks to optimise heat transfer. The flask does not come in direct contact with the heating element via a grounded earth screen plus double fuse protection provides maximum safety. Control temperature with a built-in 1 to 10 scale power controller. Powder-coated aluminium housing makes it easyMore Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR