Mastercycler® X50 PCR Thermocyclers

Leverandør: EPPENDORF
6313000.018 6316000.019 6301000.012 6303000.010 6305000.017 6306000.010 6311000.010
EPPE6313000.018EA 0 NOK
EPPE6313000.018 732-4394 EPPE6301000.012 EPPE6303000.010 EPPE6305000.017 EPPE6306000.010 732-3800
Mastercycler® X50 PCR Thermocyclers
PCR-maskiner
With ramp rates of up to 10 °C/s and an intuitive touchscreen, the Eppendorf® Mastercycler X50 family combines speed and flexibility, making it ideal for both routine and advanced molecular biology applications. Each cycler can be networked with nine additional eco units with independent control.

  • Heating rate: up to max. 10 °C/s
  • Wide selection of blocks from a fast silver block to 384 well block
  • VisioNize® touchscreen interface
  • Innovative 2D-Gradient for advanced PCR optimisation
  • X50 master units can control up to nine other units (connected cyclers do not
More Product Information
Bestill nå

SPESIFIKASJONER

Modell Mastercycler® X50a Mastercycler® X50h Mastercycler® X50i Mastercycler® X50l Mastercycler® X50r Mastercycler® X50t Mastercycler® X50s
Blokkhomogenitet ≤±0,2 at 20...72 °C
≤±0,3 at 72...95 °C
Environmentally Preferable
Temp spekter på blekk 4...99 °C
Kontrollnøyaktighet ±0,15 °C
Kjølerampehastighet max. 2,3 °C/s
Nedkjølingshastighet 2,3 °C/s max. 2,3 °C/s max. 5 °C/s max. 2,3 °C/s max. 2,3 °C/s max. 2,3 °C/s max. 5 °C/s max.
Gradient + + + + + + +
Spennvidde for gradient (maks./min.) Over 12 columns/Over 8 rows (2D-gradient block) Over 24 columns/Over 16 rows (2D-gradient block) Over 12 columns/Over 8 rows (2D-gradient block) Over 12 columns/Over 8 rows (2D-gradient block) Over 24 columns/Over 16 rows (2D-gradient block) Over 12 columns/Over 8 rows (2D-gradient block)
Temperaturområde for gradient 1...30 °C (gradient range)
30...99 °C (control range)
1...30 °C (gradient range)
30...99 °C (control range)
1...30 °C (gradient range)
30...99 °C (control range)
1...30 °C (gradient range)
30...99 °C (control range)
1...30 °C (gradient range)
30...99 °C (control range)
1...30 °C (gradient range)
30...99 °C (control range)
1...30 °C (gradient range)
30...99 °C (control range)
Oppvarmingsrampehastighet max. 5 °C/s
Oppvarmingsområde 5 °C/s max. (thermal block) 5 °C/s max. (thermal block) 10 °C/s max. (thermal block) 5 °C/s max. (thermal block) 5 °C/s max. (thermal block) 5 °C/s max. (thermal block) 10 °C/s max. (thermal block)
Lid Flexlid® technology with TSP (lid descent) Flexlid® technology with TSP (lid descent) Flexlid® technology with TSP (lid descent) Flexlid® technology with TSP (lid descent) Flexlid® technology with TSP (lid descent) Flexlid® technology with TSP (lid descent) Flexlid® technology with TSP (lid descent)
Temperaturområde for lokk 37...110 °C 37...110 °C 37...110 °C 37...110 °C 37...110 °C 37...110 °C 37...110 °C
Driftsforhold 15...35 °C/75% RH
Prøvekapasitet 96-well plate or 0,1/0,2 ml tubes 1 PCR plate 384 96-well plate or 0,1/0,2 ml tubes 96-well plate or 0,1/0,2 ml tubes one 96-well PCR plate (unskirted, semi-skirted, skirted and low profile) 1 PCR plate 384 96-well plate or 0,1/0,2 ml tubes
Temperaturområde 4...99 °C (temp. control range of the block) 4...99 °C (temp. control range of the block) 4...99 °C (temp. control range of the block) 4...99 °C (temp. control range of the block) 4...99 °C (temp. control range of the block) 4...99 °C (temp. control range of the block) 4...99 °C (temp. control range of the block)
B×D×H 275×430×330 mm 275×430×330 mm 275×430×330 mm 275×430×330 mm 275×430×330 mm 275×430×330 mm 275×430×330 mm
Vekt 10,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR