Avantor® ACE® Excel® Phenyl, HPLC/UHPLC Columns, Analytical, 5 µm

Leverandør: Avantor
EXL-125-1002UEA 0 NOK
EXL-125-1002U EXL-125-1003U EXL-125-1046U EXL-125-1502U EXL-125-1546U EXL-125-2546U EXL-125-0302U EXL-125-0502U
Avantor® ACE® Excel® Phenyl, HPLC/UHPLC Columns, Analytical, 5 µm
Kromatografikolonner
These Avantor® ACE® Excel® Phenyl columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Offers strong π-π interactions
  • Ideal for analytes with π-bonding, electron withdrawing or delocalised groups
  • Wide range of particle sizes available (2 µm, 3 µm and 5 µm) and complementary phases
  • Method validation kits contain three different batches of the same phase -
More Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable Low Manufacturing Impact
Karbonbelastning 9,5%
Kappet ved endene Ja
Maks. trykk 1000 bar
pH område 2 - 8
Overflate areal 300 m²/g
USP kode L11
Miljøsertifikat ISO 14001:2015 (530840 UM15)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR