BIOFLOAT™ 96-well Cell Culture Spheroid Plate (F-bottom)

Leverandør: FACELLITATE
F202301
FCELF202301EA 2550 NOK
FCELF202301
BIOFLOAT™ 96-well Cell Culture Spheroid Plate (F-bottom)
Mikroplater Celledyrkningsplater
Ready-to-use for suspension and 3D cell culture. The BIOFLOAT™ 96-well plate provides a highly defined, fully inert, and cell-repelling surface.

  • Stability in long term cultivation of 3D cell models
  • Scratch resistant
  • Repellent to protein and hydrophobic compounds
  • Cell repellent
  • Optimized for organoids

The BIOFLOAT™ 96-well F-bottom plate provides a highly defined, fully inert, and cell-repelling surface.

Temperature range: – 20 to + 50 °C

Sertifiseringer: The product does not use any rawmaterials of animal or biological origin and therefore doesMore Product Information
New Product
Bestill nå

SPESIFIKASJONER

Dimensjoner 127.8×85.2×16.6 mm
Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR