Liquid Nitrogen Free Controlled Rate Freezer, CRFT

Leverandør: GRANT INSTRUMENTS
CRFTEU
GRANCRFTEUEA 0 NOK
GRANCRFTEU
Liquid Nitrogen Free Controlled Rate Freezer, CRFT
Frysere Frysere, kryogene

Ensure precise, programmable freezing and thawing control without liquid nitrogen, ideal for sensitive biological samples.



  • Programmable freezing and thawing rates down to a minumum of −100 °C

  • Range of interchangeable heads to suit a variety of vials, straws and plates
  • Live data tracking and ability to export data via a report upon completion
  • Ability to freeze and thaw at a max rate of 10 °C/min
  • Ideal for research and freezing of valuable cells and organoids
  • Great for cleanroom and GMP environments
  • Low running costs 24 V power supply


Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR