Hanks’ balanced salt solutions (HBSS) modified 10x without calcium, magnesium or sodium bicarbonate, Sigma-Aldrich®

Leverandør: SIGMA ALDRICH MICROSCOPY

Synonymer: HBSS

M-Clarity™ quality level = MQ200

H4385-100ML H4385-6X100ML
H4385-100MLEA 457 NOK
H4385-100ML H4385-6X100ML
Hanks’ balanced salt solutions (HBSS) modified 10x without calcium, magnesium or sodium bicarbonate, Sigma-Aldrich®
Hanks’ balanced salt solutions (HBSS)

Hanks' Balanced Salt solution,10 x, Modified, without calcium, magnesium or sodium bicarbonate


  • hematology: suitable
  • histology: suitable


Contains: NaCl, 80 g/L; KCl, 4 g/L; glucose, 10 g/L; KH2PO4 600 mg/L; Na2HPO4 475 mg/L and phenol red, 170 mg/L


pH 6.9 when diluted according to instructions. Osmolality 240-250 mOsm/Kg.

Bestill nå

Spesifikasjon Testresultater

Appearance (Colour) Reddish-Orange
Appearance (Form) Solution
Appearance (Turbidity)
Essentially free of particles
Clear
pH
At 25 degrees C.
5.8 - 6.0
Osmolality 245.0 - 275.0 mOs/kg
Microbiological Test Pass


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR