Micro Cells for Fluorescence Measurements

Leverandør: HELLMA
104002F-10-40 104002F-10-K-4
634-9428EA 8300 NOK
634-9428 HELL104002F-10-K-4
Micro Cells for Fluorescence Measurements
Kyvetter Spektrofotometerkyvetter

Hellma® high precision quartz glass micro cells for fluorescence measurements in the UV/Vis range, 10×2 mm path length, with lid.



  • Cell made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 10×2 mm and to 10 mm
  • PTFE lid
  • Volume from 500 to 800 μl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.



Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously

More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR