Cells for Micro Volume Analysis, Tray Cell 2.0

Leverandør: HELLMA
105830A1V140
HELL105830A1V140EA 56100 NOK
HELL105830A1V140
Cells for Micro Volume Analysis, Tray Cell 2.0
Kyvetter Spektrofotometerkyvetter

Hellma® high precision quartz glass dye-laser cells for special applications in the UV/Vis range, 10×10 mm path length, with stopper.



  • Cell made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 0,1 and 1 mm
  • Volume: 0,7 to 10 μl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.



Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement

More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR