Dye-Laser Cells, Hellma Analytics

Leverandør: HELLMA
111-070-40
HELL111-070-40EA 8725 NOK
HELL111-070-40
Dye-Laser Cells, Hellma Analytics
Kyvetter Spektrofotometerkyvetter

Hellma® high precision quartz glass dye-laser cell for for special applications in the UV/Vis range, 10×10 mm path length, with stopper.



  • Cell made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 10×10 mm and to 10 mm
  • PTFE lid
  • Volume: 3500 μl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible

More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR