Temperature-Controlled Cell for Absorption Measurements, Hellma Analytics

Leverandør: HELLMA
165-10-40
HELL165-10-40EA 8000 NOK
HELL165-10-40
Temperature-Controlled Cell for Absorption Measurements, Hellma Analytics
Kyvetter Spektrofotometerkyvetter

Hellma® high precision quartz glass makro cylinder cell temperature-controlled for absorption measurements in the UV/Vis range, 10 mm path length, with inlet and outlet nozzle.



  • Cell made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 10 mm
  • Inner Ø: 10 mm
  • With inlet and outlet nozzle
  • Volume: 800 μl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and

More Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR