Compact Flow-Through Cell for Absorption Measurements

Leverandør: HELLMA
178711-1085-20
HELL178711-1085-20EA 10625 NOK
HELL178711-1085-20
Compact Flow-Through Cell for Absorption Measurements
Kyvetter Spektrofotometerkyvetter

Hellma® high precision compact flow through cell from special optical glass for absorption measurements in the Vis range, 10 mm path length, with 2 screw caps and FEP tubing.



  • Cell made of special optical glass

  • Wavelength range from 320 to 2500 nm
  • Aperture: Ø 2 mm
  • With 2 screw caps M6 and FEP tubing


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.



Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This

More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR