Forma™ Series II Water-Jacketed CO₂ Incubator

Leverandør: Thermo Scientific
3131 3120
HERA3131EA 0 NOK
HERA3131 HERA3120
Forma™ Series II Water-Jacketed CO₂ Incubator
Inkubatorer CO₂-inkubatorer
Thermo Scientific™ Forma™ Series II Water-Jacketed CO2 Incubators provide precise CO₂ control, unsurpassed temperature stability and superior parameter recovery characteristics, with continuous contamination control technology. They provide an environment for the growth of microbiological samples or mammalian cells for research (FDA Class 1), and IVF and other regulated cell therapy applications (FDA Class 2).

  • The 184 L (6,5 cu. ft.) high capacity chamber provides outstanding culturing space
  • Standard right hand door swing, field reversible
  • Polished
More Product Information
New Product
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
CO₂ område 0 - 20% 0 - 20%
Temperaturområde Ambient +5...50 °C Ambient +5...50 °C
Sensor TC sensor TC sensor
O2 kontroll 1 - 21% 1 - 21%
Fuktighet Water pan, <90% at 37 °C Water pan, <90% at 37 °C
Elektronisk 230 V, 50/60 Hz 230 V, 50/60 Hz
CO₂-sensor TC sensor TC sensor
Miljøsertifikat UL, cUL, CE

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR