Forma™ Steri-Cycle™ CO₂ Incubators

Leverandør: Thermo Scientific
381TF
HERA381TFEA 0 NOK
HERA381TF
Forma™ Steri-Cycle™ CO₂ Incubators
Inkubatorer CO₂-inkubatorer
CO₂ incubators offer precise direct-heat temperature control with choice of TC (thermal conductivity) or IR (infrared) sensor and convenient high-temperature decontamination cycle.

  • Approximate cycle length: 14 hours
  • Optimised airflow system will not interfere with samples or incubator function
  • Optional built-in VOC filtration system removes volatile organic vapours
  • In-chamber HEPA air filtration continuously removes particulates for Class 100 quality conditions
  • On-demand 140 °C sterilisation cycle eliminates contamination from internal surfaces
  • HEPA filter
More Product Information
New Product
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Kapasitet 184 L
CO₂ range 0 - 20%
Shelves supplied (max.) 4 (15)
Innvendig B×D×H 541×508×681 mm
Ext. W×D×H 668×635×1003 mm
Temperaturområde Ambient 5...50 °C
Fuktighet <95% RH
Elektronisk 230 V, 50/60 Hz
CO₂-sensor IR
Weight 117,9 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR