ULT chest freezers, TDE series, –86 °C

Leverandør: Thermo Scientific
TDEC06386FV TDEC25286FV TDEC39686FV
HERATDEC06386FVEA 0 NOK
HERATDEC06386FV HERATDEC25286FV HERATDEC39686FV
ULT chest freezers, TDE series, –86 °C
Frysere Frysere, ultra-
Thermo Scientific™ TDE Series ultra-low temperature chest freezers set the standard for performance and reliable sample storage in heavy use situations. A sustainable solution with ultimate sample security and operational savings for every laboratory.

  • Improved performance
  • User friendliness and sustainability
  • Powered by H-drive, save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers
  • Three sizes (85, 360, and 566 L) to accommodate a variety of storage needs
  • F-Gas compliant with natural refrigerants and non-HFC
More Product Information
Bestill nå

SPESIFIKASJONER

Modell TDEC06386FV TDEC25286FV TDEC39686FV
Environmentally Preferable Sustainable Materials Sustainable Materials Sustainable Materials
Avriming Manual Manual Manual
Elektronisk 230 V, 50 Hz 230 V, 50 Hz 230 V, 50 Hz
Støynivå 50,9 db(A) 55,5 db(A) 52,9 db(A)
Dørtype Single hand lift door Single hand lift door Single hand lift door
Tilgangsporter 1 1 1
Miljøsertifikat Energy Star, SNAP Compliant, EU F-Gas compliant Energy Star, SNAP Compliant, EU F-Gas compliant Energy Star, SNAP Compliant, EU F-Gas compliant
Vekt 176 kg 322 kg 390 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR