Blood Bank Refrigerators, TSB

Leverandør: Thermo Scientific
TSB140REGBV TSB250REGBV TSB400REGBV TSB700REGBV TSB1500REGBV
HERATSB140REGBVEA 74575 NOK
HERATSB140REGBV HERATSB250REGBV HERATSB400REGBV HERATSB700REGBV HERATSB1500REGBV
Blood Bank Refrigerators, TSB
Kjøleskap
The Thermo Scientific TSB series blood bank refrigerators are designed to meet the strict requirements for storage of blood and blood related products in full compliance with 93/42/CE - class IIa regulation.

  • Touchscreen digital controller with onboard datalogging
  • Whisper quite operation <50 dBA
  • Triple pane glass doors with steel cabinet material
  • White painted interior and exterior
  • Temperature, door ajar, and power failure (with battery backup) alarms
  • Low energy consumption with real time energy monitoring
  • Low heat output
  • Electronic lock with password
More Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Temperatur 4 °C (Setpoint) 4 °C (Setpoint) 4 °C (Setpoint) 4 °C (Setpoint) 4 °C (Setpoint)
Avriming Adaptive defrost Adaptive defrost Adaptive defrost Adaptive defrost Adaptive defrost
Maks. belastning per hylle 30 kg 30 kg 30 kg 30 kg 30 kg
kjølemedium R290 R290 R290 R290 R290
Elektronisk 230 V/50 Hz 230 V/50 Hz 230 V/50 Hz 230 V/50 Hz 230 V/50 Hz
Støpsel EU EU EU EU EU
Fraktvekt 87 kg 131 kg 150 kg 215 kg 283 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR