Amyloid Stain, Congo Red Kit, Sigma-Aldrich®

Leverandør: SIGMA ALDRICH MICROSCOPY
Danger


M-Clarity™ quality level = MQ500

HT60-1KT
HT60-1KTEA 2410 NOK
HT60-1KT
Amyloid Stain, Congo Red Kit, Sigma-Aldrich®
Amyloid Stain, Congo Red Kit

Amyloid protein is detected in tissue with Congo red, a metachromatic stain. Staining is intensified by pretreatment of tissue with alkaline sodium chloride.


  • Suitable for haematology
  • Suitable for histology


Kit component only
Congo Red Solution (kit only) 500 mL
Sodium Chloride Solution, Alcoholic (kit only) 500 mL
Sodium Hydroxide Solution (kit only) 2 x 12 mL

Lagringstemperatur: Kjøleskap
FN: 2924
IVDLogo

Bestill nå


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR