Heating baths, HB eco

Leverandør: IKA
20016337
IKAA20016337EA 18425 NOK
IKAA20016337
Heating baths, HB eco
Bad Vannbad, uten sirkulasjon
HB Eco is a compact and ergonomic heating bath.

  • Maximum media temperature: 99 °C
  • Ergonomic handles
  • Temperature display
  • Alternating display of set-point and actual temperature
  • USB interface

Permissible ambient temperature 5 to 40 °C with 80% permissible relative humidity and frequency, 50/60 Hz.

Sertifiseringer: Protection class according to DIN EN 60529: IP 21, class designation acc. DIN 12876: I

NB: * RT = Ambient
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR