Temperature control system, HRC 2 control

Leverandør: IKA
25004524
IKAA25004524EA 0 NOK
IKAA25004524
Temperature control system, HRC 2 control
Termostatbad Termostatbad, lukket Temperaturkontrollsystemer
This compact refrigerated and heating circulator HRC 2 control is well known for its high energy efficiency and a powerful and infinitely variable pressure and suction pump.

  • Speed-controlled refrigeration system unit with 400 W cooling capacity
  • Speed-controlled PEEK pump (0,5 bar, 22 l/min)
  • 1500 W heating capacity (1200 W at 115 V)
  • Digital level indicator
  • Adjustable temperature safety circuit
  • Temperature range: −30 to 100 °C
  • Temperature control: PT 100

The on-demand and speed-controlled compressor reduces noise and operating costs. This unit inMore Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR