Filter Bags, BagFilter® XF

Leverandør: INTERSCIENCE
111325
INSC111325EA 4450 NOK
INSC111325
Filter Bags, BagFilter® XF
Poser Homogenisator-poser
BagFilter® XF is a rigid and transparent blender bag with a lateral non-woven filter for all microbiological analyses. The filtration is instantaneous without cross-contamination.

  • Multilayer®: reinforced multicoated complex
  • Filter porosity: < 20 microns
  • Resistant to freezing and high temperatures (from –40 °C to 80 °C / –40 °F to 176 °F)
  • Gamma ray treated: Gamma 5 to 12 kGy, with certificate
  • Average shelf-life: 25 years
  • Storage: in a temperate and dry place, away from humidity and light

No contact between the sample and the blender duringMore Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR