Ultra-high definition colony counter, Scan® 4000

Leverandør: INTERSCIENCE
438000
INSC438000EA 0 NOK
INSC438000
Ultra-high definition colony counter, Scan® 4000
Kolonitellere
Scan 4000 is an ultra-high definition automatic colony counter and inhibition zone reader for high resolution colour reading of colonies and inhibition zones. Adapted to all Petri dish sizes and all media, its indirect lighting system ensures great user comfort, high accuracy and excellent reproducibility.

  • Minimum size of colony is 0,05 mm
  • Software available in English, French, Spanish, Japanese, Chinese, Russian
  • Automatic separation of confluent colonies, creation of polygonal exclusion areas
  • Customisable automatic detection of paper discs (all brands
More Product Information
Bestill nå

SPESIFIKASJONER

Telling 1000 colonies per second
Environmentally Preferable
Skålstørrelse 55 – 150 mm round dishes and 120 mm square dishes
Belysning Automatic 6-combination top and/or bottom light with white or black background; Long life white dark-field LED
Elektronisk 100 – 240 V/50 – 60 Hz
Forstørrelse 64×
Kamera Colour high definition CCD
Oppløsning 5,0 MP
B×D×H 470×470×640 mm
Vekt 25 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR