Rotary Evaporator, 212 FW-G

Leverandør: KNF
340995
KNFA340995EA 44050 NOK
KNFA340995
Rotary Evaporator, 212 FW-G
Fordampere Rotasjonsfordampere
Rotary evaporator RE 212 FW-G, vertical condenser, for use under vacuum, electronic flask lift, no chiller included, no pump included, water bath included.

  • Rotation speed range: 5 to 315 rpm (clockwise and counter-clockwise)
  • Compact heating baths with digital display (standard water bath, optional oil bath)
  • Heating bath temperature: 10 to 90 °C (10 to 180 °C for the optional oil bath)
  • Right or left side heating bath placement option
  • Robust and chemical-resistant vacuum seal
  • Optional protective cover for heating bath available

The RE 212 FW-G rotaryMore Product Information
New Product
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Rotasjonshastighet 5 - 315 rpm
Bredde 13,5 kg
Temperaturområde 10...90 °C
Beskyttelsesklasse IP 20
Display Digital black/white

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR