Nylon and antistatic nylon bags and tubing

Leverandør: KNF CLEANROOM
600023-30
KNFC600023-30EA 0 NOK
KNFC600023-30
Nylon and antistatic nylon bags and tubing
Poser Prøveposer
Nylon 6 Ultraclean Film™ material is certified to Level I cleanliness standards and features superior gas barrier properties, and resistance to heat, oil and grease, abrasion, wear, and puncture.

  • Autoclavable
  • Thickness: 0,0508 mm

Film can be used as packaging for electronics, pharmaceuticals, precision parts, and more.

NB: Flammable.
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Elongering ved brudd 300%
Smeltepunkt 216 °C
Vann absorpsjon 1.3 - 1.9% at 24 hrs.
Tensile strength 689,4 bar
Tensile yield strength >482.6 bar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR