Biological safety cabinet, HEPA filtered enclosures, Purifier®

Leverandør: LABCONCO
3980422
LBCP3980422EA 0 NOK
LBCP3980422
Biological safety cabinet, HEPA filtered enclosures, Purifier®
Avtrekksskap og kabinetter Sikkerhetskabinetter
Purifier HEPA filtered enclosures protect the user from agents that require biosafety level 1, 2 or 3 containment but no product protection. With ergonomic air foil with aerodynamic clean-sweep airflow openings; upper dilution air supply; zone-perforated rear baffle; side-entry air foils; and upper containment sash foil.

  • Nominal inflow velocity of 75 to 105 fpm
  • Intrinsically-safe, negative pressure design
  • Minihelic pressure gauge and low discharge volume
  • Epoxy-coated aluminium and steel construction
Bestill nå

SPESIFIKASJONER

Modell Purifier® - 4 feet
Exhaust air volume 374 - 527 m³/h
Environmentally Preferable
Elektrisk tilkobling 230 V, 50 Hz
Ext. W×D×H 1213×727×942 mm
Weight 88 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR