Dry evaporators, RapidVap® Vertex™ Dry

Leverandør: LABCONCO
7320030 7320035 7320020
LBCP7320030EA 0 NOK
LBCP7320030 LBCP7320035 LBCP7320020
Dry evaporators, RapidVap® Vertex™ Dry
Fordampere Sentrifugal fordampere
This evaporator speeds evaporation of up to 50 samples at the same time using dry heat and nitrogen blow down. Unlike water bath heaters, the dry block heater requires less maintenance, no distilled water or additives, and adds no potential source of contamination.

  • LCD with convenient touchpad allow easy programming of time and temperature
  • Up to ten different programs may be stored in the microprocessor for protocol consistency
  • Front-mounted pressure regulator with analog display of pressure from 0 to 45 psi in 2 psi increments
  • Temperature sensor probe for
More Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Maks. kapasitet 50×2 - 30 ml, 18×40 - 60 ml
Maks. absorbert effekt 900 W
Kontroller Five nitrogen control valves with on/off switches
Minne 1 - 10 programmes
Oppvarming +30...+100 °C
Oppvarmingstid 1 - 999 min
Vekt 20 kg
B×D×H 518×284×330 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR