Combined Refrigerator Freezers

Leverandør: Liebherr
FCFCVG4002 FCFVG4002
LIEBFCFCVG4002EA 0 NOK
LIEBFCFCVG4002 LIEBFCFVG4002
Combined Refrigerator Freezers
Kjøleskap
This combined refrigerator-freezer with the retrofittable WiFi and LAN interface, appliances can be effortlessly connected to external systems.

  • Display lock
  • LED ceiling lighting
  • Mechanical lock
  • Self automatic-closing door <90°
  • Ultra-efficient
  • Interchangeable door hinge
  • Grid shelf with pull-out stop

If the power supply was interrupted due to a fault, the power failure information appears once the power is restored. It is optimised for maximum energy efficiency and low operating costs. We only use the natural and environmentally-friendly refrigerants.More Product Information
Bestill nå

SPESIFIKASJONER

Modell FCFCvg 4002 FCFvg 4002
Environmentally Preferable
Material Material2-21408220|Material2-21408206 Stål
Elektronisk 220/240 V, 50/60 Hz 220/240 V, 50/60 Hz
Vekt 82 kg 79 kg
Fraktvekt 84 kg 85 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR