FCsg 5501 Perfection Freestanding Freezer, with SmartFrost

Leverandør: Liebherr
FFFCSG5501
LIEBFFFCSG5501EA 0 NOK
LIEBFFFCSG5501
FCsg 5501 Perfection Freestanding Freezer, with SmartFrost
Frysere Frysere, generelt bruk
Freestanding freezer with SmartFrost greatly reduces frost build-up in the interior and on stored products.

  • SmartFrost
  • Replaceable door seal
  • Light alarm
  • Suitable for euronorm boxes (only gastronomy freezer)
  • Self-closing door <90°/automatic door-closing at less than 90°
  • Retrofittable WiFi/LAN interface

Energy consumption in 24h: 3,380 kWh/24h
Measurement methodology for energy consumption: EN 16825
Colour, side wall material, door colour: stainless steel
Door/cover material: full-panel door
Handle: aluminium slimline door handle
Material of interiorMore Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR