Reach-In Refrigerator with Bottom Compressor, FRFCvg

Leverandør: Liebherr
FRFCVG5501 FRFCVG6511 FRFCVG5511
LIEBFRFCVG5501EA 0 NOK
LIEBFRFCVG5501 LIEBFRFCVG6511 LIEBFRFCVG5511
Reach-In Refrigerator with Bottom Compressor, FRFCvg
Kjøleskap
This FRFCvg Reach-In refrigerator with bottom compressor save time and money. In case of an uncontrolled temperature rise, if a door has been left open or there were any other problems, the interior light of the appliance will start flashing.

  • Environmentally friendly refrigerants
  • Efficient refrigeration system
  • Interchangeable door hinge
  • Display lock
  • Mechanical lock
  • Easy to clean interior
  • Grid shelf with pull-out stop
  • Digital temperature display
  • Reversible door hinges (left/right)

This refrigerators for the catering industry are generally designed forMore Product Information
Bestill nå

SPESIFIKASJONER

Modell FRFCvg 5501 FRFCvg 6511 FRFCvg 5511
Environmentally Preferable
Material Material2-21408220|Material2-21408206 Material2-21408220|Material2-21408206 Material2-21408220|Material2-21408206
Energy class C D E
Elektronisk 220/240 V, 50 Hz 220/240 V, 50 Hz 220/240 V, 50 Hz
Vekt 77 kg 109 kg 98 kg
Fraktvekt 86 kg 117 kg 106 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR