Pharmaceutical Perfection refrigerators compliant with DIN 13277, HMFvh

Leverandør: Liebherr
HMFVH4001 HMFVH4001H63 HMFVH4011 HMFVH5501 HMFVH5501H63 HMFVH5511 HMFVH5511H63
LIEBHMFVH4001EA 39675 NOK
LIEBHMFVH4001 LIEBHMFVH4001H63 LIEBHMFVH4011 LIEBHMFVH5501 LIEBHMFVH5501H63 LIEBHMFVH5511 LIEBHMFVH5511H63
Pharmaceutical Perfection refrigerators compliant with DIN 13277, HMFvh
Kjøleskap
Ultra-efficient pharmaceutical refrigerators have been designed for the particular requirements with their dynamic cooling system, highly effective insulation, and precise temperature control, they guarantee reliable storage of sensitive substances and preparations.

  • Integrated data logger and USB interface for reading the data logger
  • PT1000 product sensor and Sensor feedthrough
  • Min./max. temperature log shows whether the storage temperatures were within the tolerance limits
  • Insulated and glass door models with vertical lighting, self-closing door at <90°
More Product Information
Bestill nå

SPESIFIKASJONER

Modell HMFvh 4001 HMFvh 4001 H63 HMFvh 4011 HMFvh 5501 HMFvh 5501 H63 HMFvh 5511 HMFvh 5511 H63
Environmentally Preferable
Display 2,4" touch and swipe colour display 2,4" touch and swipe colour display 2,4" touch and swipe colour display 2,4" touch and swipe colour display 2,4" touch and swipe colour display 2,4" touch and swipe colour display 2,4" touch and swipe colour display
Avriming Automatic Automatic Automatic Automatic Automatic Automatic Automatic
Alarm Visual and audible Visual and audible Visual and audible Visual and audible Visual and audible Visual and audible Visual and audible
Tilgangsporter 1ר 10 mm 1ר 10 mm 1ר 10 mm 1ר 10 mm
Hyller/skuffer 6 (5 adjustable), wire shelves plastic-coated 1 adjustable, wire shelf plastic-coated/8 drawers 6 (5 adjustable), wire shelves plastic-coated 6 (5 adjustable), wire shelves plastic-coated 1 adjustable, wire shelf plastic-coated/7 drawers 6 (5 adjustable), wire shelves plastic-coated 1 adjustable, wire shelf plastic-coated/7 drawers
Dørtype steel steel glass steel steel glass glass
Dørlås electronic, with remote control electronic, with remote control electronic, with remote control electronic, with remote control electronic, with remote control electronic, with remote control electronic, with remote control
kjølemedium R 600a R 600a R 600a R 600a R 600a R 600a R 600a
Lampe LED lighting column, left Vertical LED light strip recessed in left wall with separate switch Vertical LED light strip recessed in left wall with separate switch LED lighting column, left Vertical LED light strip recessed in left wall with separate switch Vertical LED light strip recessed in left wall with separate switch Vertical LED light strip recessed in left wall with separate switch
Lydnovå 49 dB(A) 49 dB(A) 49 dB(A) 49 dB(A) 49 dB(A) 49 dB(A) 49 dB(A)
Elektronisk 220 - 240V~, 2,0 A 220 - 240V~, 2,0 A 220 - 240V~, 2,0 A 220 - 240V~, 2,0 A 220 - 240V~, 2,0 A 220 - 240V~, 2,0 A 220 - 240V~, 2,0 A
Vekt 73 (gross)/64,5 (net) kg 69 (gross)/64,5 (net) kg 89 (gross)/83 (net) kg 91 (gross)/82 (net) kg 106 (gross)/100 (net) kg 111 (gross)/102 (net) kg 101 (gross)/97 (net) kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR