Freezer for Integrated use with SmartFrost, IFSd 3904 Pure

Leverandør: Liebherr
IFSD3904
LIEBIFSD3904EA 0 NOK
LIEBIFSD3904
Freezer for Integrated use with SmartFrost, IFSd 3904 Pure
Frysere Frysere, generelt bruk
Freezer for integrated use with SmartFrost technology significantly reduces frost build-up in the interior and on frozen food, and thus reduces the times need to defrost the freezer, and its electricity consumption. The interior walls are particularly smooth and therefore easy to clean. SuperFrost is also energy-saving: if switch off function not done manually, it automatically deactivates itself after 65 hours.

  • VarioSpace can simply remove individual freezer drawers and with extra-high storage space
  • SuperSilent all refrigeration components such as
More Product Information
Bestill nå

SPESIFIKASJONER

Modell IFSd 3904 Pure
Environmentally Preferable
Art.nr. LIEBIFSD3904
Refrigerant R 600a
Display Monochrome LCD touch
Defrost Manual
Alarm Adjustable
Elektronisk 220 - 240 V ~, 50 - 60 Hz, 1,3 A
Støynivå 33 dB
Shelves/drawers 4 glass drawers
Door type Sliding, right reversible hinge, 115°, with replaceable seal
Energiklasse D
Weight 31,6 kg
Fraktvekt 33,3 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR