Perfection and Performance Laboratory Underbench Freezers, SFTvh and SFTsg

Leverandør: Liebherr
SFTVH1501 SFTSG1501 SFTSG1501_740
LIEBSFTVH1501EA 0 NOK
LIEBSFTVH1501 LIEBSFTSG1501 LIEBSFTSG1501_740
Perfection and Performance Laboratory Underbench Freezers, SFTvh and SFTsg
Frysere Frysere, generelt bruk

Underbench freezers with forced air or static cooling. White steel exterior and commercial-grade polystyrol interior. The intuitive user interfaces provide useful extended multi-functionality, e.g. a maintenance timer. Advanced connectivity options to suit varying requirements for simplified data storage, temperature control and alarm signals.



  • Extended range of models for more choice to fulfil specific user requirements

  • Hygienic and long-lasting seamless polystyrol interior with a 10 mm access port for external probes

  • Energy-efficiency optimised appliances

More Product Information
New Product
Bestill nå

SPESIFIKASJONER

Modell SFTvh 1501 SFTsg 1501 SFTsg 1501 740
Environmentally Preferable
kjølemedium R 600a R 600a R 600a
Display 2,4" touch and swipe colour display Monochrome-display, touch buttons Monochrome-display, touch buttons
Avriming Automatic Manual Manual
Alarm Visual and audible Visual and audible Visual and audible
Elektronisk ~220 - 240 V, 2,0 A ~220 - 240 V, 2,0 A ~220 - 240 V, 2,0 A
Hyller/skuffer 3 freezer drawers 2 wire shelves plastic-coated 3 freezer drawers
Dørtype Steel Steel Steel
Dørlås Mechanical Mechanical Mechanical
Tilgangsporter 1ר 10 mm 1ר 10 mm 1ר 10 mm
Lampe LED ceiling
Vekt 42 kg (gross)/39 kg (net) 37 kg (gross)/34 kg (net) 40 kg (gross)/37 kg (net)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR