Sodium Desoxycholate

Leverandør: LIOFILCHEM

612401
LIOF612401EA 13125 NOK
LIOF612401
Sodium Desoxycholate
Mikrobiologiske medier Media, dehydrert for mikrobiologi

Sodium Desoxycholate is the sodium salt of desoxycholic acid, a highly purified bile acid, and inhibits Gram-positive cocci and spore forming organisms. Culture media containing sodium desoxycholate are used for the enumeration of coliforms from milk, water, sewage, etc.., and for the isolation of enteric pathogens.


  • Dehydrated powder
  • Water soluble
  • Appearance: free-flowing, homogeneous
  • Color: white
  • pH at 5% concentration: 8,5
  • Loss on drying: 2,3%


Sodium Desoxycholate can be used as an ingredient of dehydrated culture media and need dissolution in distilled or deionized water and sterilization by autoclaving.

Bestill nå


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR