LiChrospher® RP-8, HPLC Columns

Leverandør: Avantor
LISPRP8-5-125AEA 10325 NOK
LISPRP8-5-125A LISPRP8-5125AF LISPRP8-5-250A LISPRP8-5250AF LISPRP8-5-50AS LISPRP8-5-10C5 LISPRP8510C5SK
LiChrospher® RP-8, HPLC Columns
Kromatografikolonner
LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.

  • Spherical porous silica
  • High efficiency packed columns
Bestill nå

SPESIFIKASJONER

Environmentally Preferable Low Manufacturing Impact Low Manufacturing Impact
Karbonbelastning 12.5% 12.5% 12,5%
Kappet ved endene Nei Nei Nei
Overflate areal 350 m²/g 350 m²/g 350 m²/g
Miljøsertifikat ISO 14001:2015 (530840 UM15) ISO 14001:2015 (530840 UM15)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR