pH meter, handheld, SensoDirect pH 110

Leverandør: Lovibond
721300
LOVI721300EA 3525 NOK
LOVI721300
pH meter, handheld, SensoDirect pH 110
Elektrokjemiske målere pH-meter
The SensoDirect pH 110 is a simple, easy-to-use, portable pH meter.

  • Manual calibration, large display and result hold function make analysis and result interpretation easy
  • Equipped as standard with a rugged protective casing for field use
  • With built-in electrode holder for safe storage
  • Flip out stand for bench top use
  • Supplied gel electrode is temperature resistant over the range 0 to 80 °C
  • Fitted with a BNC connector as standard

Typical applications include: Drinking water, cooling/boiler water, waste water, pool water, surface water, water treatmentMore Product Information
Bestill nå

SPESIFIKASJONER

Modell SensoDirect pH 110
Environmentally Preferable
pH - område 0 - 14
pH - oppløsning 0,01
pH - nøyaktighet ±0,07 (5 - 9 pH)
±0,1 (4 - 10 pH)
±0,2 (1 - 13 pH)
±0,2 (10,1 - 13 pH)
pH - kalibrering 2-point
Display LCD
Strømforsyning 1 × 9 V battery
Tilkoblinger BNC
B×D×H 110×34×208 mm
Vekt 0,380 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR