Cellulose chromatography papers

Leverandør: MACHEREY-NAGEL
817003A 817004A
MANA817003AEA 6200 NOK
MANA817003A MANA817004A
Cellulose chromatography papers
Filter Filterpapir Kromatografipapir
Paper chromatography is the chromatographic technique separation due to partition of the analytes between special paper grades and the mobile phase, which penetrates the paper by capillary action ascending, descending and circular techniques are possible.
Bestill nå

SPESIFIKASJONER

Nr. MN 260 MN 261
Tykkelse 0,20 mm 0,18 mm
Environmentally Preferable
Gjennomstrømningshastighet 120 - 130 mm / 30 min 90 - 100 mm / 30 min
Vekt 90 g/m² 90 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR