Avantor® ACE®, HPLC/UHPLC Columns, HILIC Method Development Kits, Analytical

Leverandør: Avantor
MDKH-17-0502UEA 19425 NOK
MDKH-17-0502U MDKH-17-0503U MDKH-17-1002U MDKH-17-1003U MDKH-3-0502U MDKH-3-0503U MDKH-3-0546U MDKH-3-1002U MDKH-3-1003U MDKH-3-1046U MDKH-3-1502U MDKH-3-1503U MDKH-3-1546U MDKH-3-2502U MDKH-3-2503U MDKH-3-2546U MDKH-5-0502U MDKH-5-0503U MDKH-5-0546U MDKH-5-1002U MDKH-5-1003U MDKH-5-1046U MDKH-5-1502U MDKH-5-1503U MDKH-5-1546U MDKH-5-2502U MDKH-5-2503U MDKH-5-2546U MDKH-17-D1002
Avantor® ACE®, HPLC/UHPLC Columns, HILIC Method Development Kits, Analytical
Kromatografikolonner
Avantor® ACE® HILIC method development kits offer all three Avantor® ACE® proprietary HILIC phases (HILIC-A, HILIC-B and HILIC-N) in one kit. These phases offer alternative HILIC selectivity to each other, and have been developed to enable chromatographers to achieve reproducible and successful HILIC separations using a systematic approach to method development.

  • Ideal for the separation and retention of polar analytes
  • Compatible with all manufacturers’ HPLC/UHPLC systems
  • A wide range of column lengths and internal diameters are available

Bestill nå

SPESIFIKASJONER

Environmentally Preferable Low Manufacturing Impact
Kappet ved endene Nei
Maks. trykk 1000 bar
pH område 2,0 - 7,0
Overflate areal 300 m²/g
Miljøsertifikat ISO 14001:2015 (530840 UM15)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR