Magnetic tape, 1317

Leverandør: 3M
131725N
MMMA131725NEA 38450 NOK
MMMA131725N
Magnetic tape, 1317
Tape
This magnetic tape 1317 is a tape-shaped magnet coated on one side with adhesive.

  • Temperature resistance from −45 to +70 °C
  • Flexible permanent magnet of 1,5 mm thick
  • Can be easily cut with scissors

With a peel force of 70,4 g/cm, this tape is suited for making detachable signage on metallic surfaces.

Colour: Brown
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR