Face shield, Peltor™ MultiVisor™ system V4F

Leverandør: 3M
V4F
MMMAV4FEA 0 NOK
MMMAV4F
Face shield, Peltor™ MultiVisor™ system V4F
Ansiktsskjermer
Clear PC visor with sun shield. Compatible with all Peltor™ Helmets.

  • Extremely impact resistant clear visor
  • Made of high quality polycarbonate with excellent impact and scratch resistance
  • Suitable for combination with helmets

Temperature range: −40...+130 °C
Thickness: 1 mm
Weight: 110 g
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR