Radial ventilator

Leverandør: asecos
1434 5793
MSGA1434EA 485 NOK
MSGA1434 MSGA5793
Radial ventilator
Ventilatorer
Radial ventilator for a safe and approved technical ventilation of safety storage cabinets.

  • Sealed against gas emission
  • PA/GFK console
  • PP housing, PP impeller
  • Airflow: 0 to 250 m³/hour
  • Dimension: 250×225×310 mm
  • Pressure: 240 to 175 Pa

Recommended for mounting outside the working environment due to high noise level.
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR