Biological indicators, traditional spore strips

Leverandør: CROSSTEX
BS52306
NAMSBS52306EA 9000 NOK
NAMSBS52306
Biological indicators, traditional spore strips
Steriliseringsindikatorer
Bacillus subtilis strips for monitoring low temperature steam sterilisation processes.

  • Inoculated filter paper
  • Convenient shelf packages of 100 units per box

The strips can be easily removed from the glassine pouch by tearing or peeling the pouch open for transfer to culture media or challenge device assembly.

Shelf life: 15 months

Room temperature storage conditions (15 to 30 °C), relative humidity of 30% to 80% is recommended.

Leveringsinformasjon: Supplied with a Certificate of Analysis.

Forpakning: Individually packaged in easy-to-handle glassine pouches.
Bestill nå

SPESIFIKASJONER

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR