Incubating light duty orbital shaker

Leverandør: OHAUS
30391919
OHAU30391919EA 34900 NOK
OHAU30391919
Incubating light duty orbital shaker
Risteapparater Risteinkubatorer
This light duty incubating orbital shaker is designed to heat and shake a variety of samples. The polycarbonate lid allows samples to be viewed without disturbing internal temperature. Ideal for cell cultures, bacterial suspensions, and hybridisations.

  • Variable speed microprocessor control provides consistent uniform shaking action and will display last set-point and will restart if power is interrupted
  • Audible and visual signals will activate when system detects an obstruction or tray overload
  • Caution hot indicator symbol illuminates when the temperature
More Product Information
Bestill nå

SPESIFIKASJONER

Modell ISLD04HDG
Environmentally Preferable
Ristebevegelse Orbital
Temperaturområde Ambient +5…65 °C
Uniformitet temperatur ±0,5 °C @ 37 °C
Hastighetsområde 100 – 1200 min⁻¹
Hastighetsnøyaktighet ±2 %
Maks. last 3,6 kg
Temperaturnøyaktighet ved 37 °C ±0,5 °C
Inngangseffekt 450 W
Plattform B × D 279×197 mm
B×D×H 432×279×197 mm
Ur 1 s – 160 h
Vekt 11,1 kg
kretsløp 3 mm
Elektronisk 230 V, 5,0 A, 50/60 Hz

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR