Incubating rocking shaker

Leverandør: OHAUS
30391975
OHAU30391975EA 40000 NOK
OHAU30391975
Incubating rocking shaker
Risteapparater Risteinkubatorer
This incubating rocking shaker combines a smooth rocking motion with general purpose incubation in one compact bench top unit. Polycarbonate lid allows samples to be viewed without disturbing internal temperature.

  • LED displays for temperature, speed and tilt angle and time
  • Slowly increases speed to desired set-point to avoid splashing
  • In timed mode, alarm will sound when the time reaches zero
  • Spill-resistant design ensures fluids are channelled away from internal components
  • Speed ramping feature slowly increases speed to desired set-point to avoid
More Product Information
Bestill nå

SPESIFIKASJONER

Modell ISRK04HDG
Ristebevegelse Rocking
Environmentally Preferable
Temperaturområde Ambient +5…65 °C
Uniformitet temperatur ±0,5 °C @ 37 °C
Hastighetsområde 1 – 50 min⁻¹
Hastighetsnøyaktighet ±1 %
Maks. last 4,5 kg
Plattform B × D 254×197 mm
Innvendig B×D×H 273×197×97 mm
B×D×H 432×279×197 mm
Ur 1 s – 160 h
Vekt 5,7 kg
Elektronisk 230 V, 5,0 A, 50/60 Hz
Display LED

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR