COURIER™ 7000 Precise Standard Scales

Leverandør: OHAUS
30745970 30745971 30745957 30745958 30745959 30745960 30745961 30745962 30745963 30745964 30745965 30745966 30745967 30745968 30745969
OHAU30745970EA 9050 NOK
OHAU30745970 OHAU30745971 OHAU30745957 OHAU30745958 OHAU30745959 OHAU30745960 OHAU30745961 OHAU30745962 OHAU30745963 OHAU30745964 OHAU30745965 OHAU30745966 OHAU30745967 OHAU30745968 OHAU30745969
COURIER™ 7000 Precise Standard Scales
Vekter
The Courier 7000 series is designed specifically for the needs of manufacturing, distribution, and office shipping. The Courier 7000 series features intuitive integration with PC-based shipping software so that data is captured accurately and efficiently every time.

  • Used for weighing, dynamic weighing/display hold, weight alert, Totalisation
  • 6-digit, 7-segment LCD display with white backlight, 28 mm-high digits
  • Standard AC adapter with USB type C cable detachable included
  • Stainless steel platform construction
  • Units of measurement gram, kilogram, pound,
More Product Information
Bestill nå

SPESIFIKASJONER

Spekter driftstemperatur ‒10...+ 40 °C
Environmentally Preferable
Spenning 100 - 240 VAC

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR